This item is Discontinued.

Aqua Vintage Vintage Tub Faucet Body W/out Handle, Oil Rubbed Bronze AET300-5

This item is Discontinued.

Aqua Vintage

Vintage Tub Faucet Body W/out Handle, Oil Rubbed Bronze (Discontinued)

Mfr # AET300-5
Zoro # G3915293
UPC # 663370462597
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AET300-5
Zoro #
G3915293
UPC #
663370462597
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8.75
Item Height (Inch)
9.13
Item Width (Inch)
5.94

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet Body
ADA Compliant
false
Material
Brass
Item Weight (lbs)
2.7
DOE Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
Collection
Vintage
CEC Certified
false
Share H&C Handle Item#
No Handle
Theme
Traditional
UPC/CUPC Certified
true

Description

The Aqua Vintage clawfoot tub faucet features a high gooseneck spout. The gooseneck spout allows for plenty of space for water to flow with its 4-1/2" spout reach and 9-1/8" spout height. Made from solid brass this tub faucet is durable is exceptionally designed and makes any interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. Available in polished chrome, polished brass, oil rubbed bronze and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.