Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1558080
Zoro #
G8338191
UPC #
730007555301
Country of Origin
India
Details
Finish
Polished Chrome
Number of Handles
1
Handle Type
Joystick
Item
Kitchen Faucet,1 Handle,Chrome Plated
Standards
AB1953, cUPC, IAPMO, NSF, UPC
Handle Material
Plastic
Faucet Type
Bathroom Sink Faucet
Faucet Activation
Manual
Faucet Finish
Polished Chrome
Faucet Handle Material
Plastic
ADA Compliance
ADA Compliant
Max. Mounting Hole Center Distance
8 in
Spout Shape
Arc
Operation Method
Manual
Product Type
Faucet
Number of Mounting Holes
3
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
8 in
Description
Item Kitchen Faucet,1 Handle,Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
NJ
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.