Shop All Shower Heads
Aquaplumb
Shower Head, 1.80 gpm Flow Rate
Mfr # C0311
Zoro # G8199450
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Rubber Tips
- Flow Rate 1.80 gpm
- ADA Compliant No
- Connection 1/2"-14
Product Information
- Brand Aquaplumb
- MFR # C0311
- Zoro # G8199450
- UPC # 70792002520
- Country of Origin China
- Category Shower Heads
Dimensions
Face Dia. | 8 in |
Details
Description
Shower Head, NPSM, Ligature Resistant Yes, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Flow Regulator Adaptergasket 0.35Gpm Eco (THP3272)
- MOEN Escutcheon Extension Kit (162BN)
- KOHLER Steam Head Kit (1262603-CP)
- ZORO SELECT Black Nipple, Seamless, 3XCLOSE (793N75)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- Aquaplumb Bathtub Faucets & Accessories