Aquasafe
Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White
Mfr # AS20-FB
Zoro # G700443470
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon Edge Stitch, Polypropylene
- Length 22 in
- Width 16 in
- Weight Capacity 50 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- SPENCO Orthotic Insole, Unisex, PR (4621004)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MG-02-010)
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- Aquasafe Traffic Barricades