96077 Clean for Fountains - 8 oz

  • Mfr # 96077
  • Zoro # G203897589
product price: 
$
37.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96077
Zoro #
G203897589
UPC #
742575960777
Country of Origin
China

Description

This Clean for Fountains effectively cleans and clarifies fountains and fountain water to keep water features clean and clear while significantly reducing maintenance and issues with water quality. This special formulation is ideal for water features with standing water, including container water gardens and other features containing fish or plants. This easy-to-use water treatment contains a fast-acting flocculent and phosphate binder to help clump and clear suspended debris. Clean for Fountains also safely prevents and eliminates foam. The easy-to-use pump top accurately measures 100 gallons of treatment per pump and the 8 ounce bottle treats 5,000 gallons total. Clean for Fountains is safe for fish, plants, pets, and wildlife.

This is passionate about water features, providing innovative products and designs that stand above the competition.

Features
  • Effectively cleans and clarifies fountains and fountain water
  • Ideal for water features with standing water, fish, or plants
  • Flocculent and phosphate binder keep fountain water clean and clear
  • Easy-to-use pump top bottle treats 100 gallons per pump
Specifications
  • Size: 8 oz
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews