Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8SBFSLSTN
  • Zoro # G425066817

product price: 
$
2,763.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Antimicrobial
Antimicrobial
Cooling Capacity
8 gph @ 50 Degrees F
Housing Material
Stainless Steel
Vandal Resistant
Not Vandal Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8SBFSLSTN
Zoro #
G425066817
UPC #
092026196478
Country of Origin
Mexico
Antimicrobial
Antimicrobial
Cooling Capacity
8 gph @ 50 Degrees F
Item
Drinking Fountain
Housing Material
Stainless Steel
Vandal Resistant
Not Vandal Resistant
Bubbler Finish
Chrome-Plated
Housing Finish
Stainless
Standards
cULus, NSF
Power Consumption
500 W
ADA Compliant
ADA Compliant
Housing Color
Silver
Number of Bubblers
1
Power Source
Electric Corded
Refrigerant Type
R134A
Filter Location
Top Panel Access
Fountain Actuation
Front Push Button
Product Weight
79 lb
Includes
Wall Mounting Brackets
Features
Ample Filtration Space, External Stream Height Adjustment, External Thermostat Access, Permanently Formed Logos, Self-Scouring Waste Drain, Top-Access Tilt 'n Tether Filter Replacement, Universal High-Right/High-Left Design, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Chiller Compatible
Chiller Compatible
Includes Water Filter
Water Filter Not Included
Full Load Current
5 A
Environment
Indoor
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bubbler Material
Brass
Station Type
Bi-Level Fountain
Operating Voltage
115V
Bottle Dispenser Actuation
Front Push Button
Refrigeration
Refrigerated

Dimensions

Overall Height
51 in
Manufacturer Warranty Length
5 yr
Overall Depth
18 9/16 in
Width
35 1/4 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 51 in, Overall Depth 18 9/16 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.