This item is Discontinued.

Aquascape 98502 8 in. x 6 in. Aquatic Plant Pot 98502

98502 8 in. x 6 in. Aquatic Plant Pot (Discontinued)

  • Mfr # 98502
  • Zoro # G003897703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98502
Zoro #
G003897703
UPC #
742575985022
Country of Origin
China

Description

Aquascape Aquatic Planters are ideal for all pond plants. The fine porous material allows water in, but keeps soil from entering your pond. The flexible material makes it simple to place the plants where plastic pots will not fit. Aquatic Planters quickly blend in with the rest of the pond. Aquascape planters will not break or crack like plastic planters.
  • Can be molded to fight in tight spaces.
  • Will not break or crack.
  • Keeps soil from escaping.
  • Round: 8".
  • Deep: 6".
  • 2 Pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.