This item is Discontinued.

Aquascape Aquascape 98854 Patio Pond - 24 in. Desert Granite 98854

Aquascape 98854 Patio Pond - 24 in. Desert Granite (Discontinued)

  • Mfr # 98854
  • Zoro # G503954906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98854
Zoro #
G503954906
UPC #
742575988542
Country of Origin
China

Description

Incorporate the sight and sound of water to your garden, deck, patio or balcony. Light weight and durable. Can be used indoors or outdoors. Never fades or chips. Natural rock veneer. Ages like real stone. Integrated plant shelves.
Aquascape's Aquatic Patio Planter makes it simple to have a complete water garden in almost any setting. If you have ever tried to make a traditional ceramic or stone bowl into a container water garden, you know how difficult or costly it can be to add plants without shelves. Aquascape's Aquatic Patio Planter has integrated plant shelves making it simple. Creating a beautifully planted water bowl or container water garden has never been easier. Aquascape's Patio Planter has all the natural beauty of real rock with the added durability and light weight of fiberglass. Create a natural paradise in your back yard with Aquascape's Aquatic Patio Planter.
  • Available in three sizes: 24", 32", 40 and three finishes: Green Slate, Desert Granite and European Terra Cotta.
  • Size: 24" Diameter.
  • Color: Desert Granite.
  • Unit Weight: 13.6 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.