This item is Discontinued.

Aquaseal Aquaseal 283835 4oz. Leather Waterproofing Cream 283835

Aquaseal 283835 4oz. Leather Waterproofing Cream (Discontinued)

  • Mfr # 283835
  • Zoro # G204019263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283835
Zoro #
G204019263
UPC #
31517601428
Country of Origin
China

Description

Leather Waterproofing: Formulated for waterproofing and conditioning the leather portions of lightweight hiking boots. Will not harm waterproof boot liners beneath the leather and allows the leather to still breath. Odorless.
  • Map Seal: Encases maps in a clear, waterproof and flexible film.
  • Water based.
  • Capacity: 4 oz.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.