Fiberglass Backing Tape, 41 Ft.
Mfr # AFBT-2.5
Zoro # G4408381
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Length
41 ft
Material
Aluminum, Fiberglass
Features
Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up
Application
Aircraft, Back Purging, Boilers, Pressure Vessels, Ship & Submarine Manufacturing, Storage Tanks
Paper Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFBT-2.5
Zoro #
G4408381
UPC #
-
Country of Origin
United States
Dimensions
Length
41 ft
Overall Width
2 1/2 in
Overall Length
41 ft
Details
Item
Fiberglass Backing Tape
Material
Aluminum, Fiberglass
Features
Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up
Application
Aircraft, Back Purging, Boilers, Pressure Vessels, Ship & Submarine Manufacturing, Storage Tanks
Paper Type
Roll
Resistance Properties
Heat Resistant
Product Type
Welding Backing Tape
Form
Roll
Process
MIG Welding, SMAW, TIG Welding
Compatible Material Type
Carbon, Duplex and Chrome Steel, Metal, Stainless Steel
Maximum Current
600 A
Maximum Temperature
1,022 Degrees F
Description
Fiberglass Backing Tape, Overall Width 2 1/2 in, Overall Length 41 ft, Maximum Current 600 A, Compatible Material Type Carbon, Duplex and Chrome Steel, Metal, Stainless Steel, Features Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up, Form Roll, Material Aluminum, Fiberglass, Process MIG Welding, SMAW, TIG Welding, Product Type Welding Backing Tape, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.