Zoro Homepage

Inflatable Purge Bladder, 4 In Dia

  • Mfr # ABLD-4

  • Zoro # G4408284


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane-Coated Nylon
For Use With
EZ Zone Tape
Features
Connected By a Braided Tube, Reusable
Application
MIG/TIG Welding, Purging
Resistance Properties
Spark Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLD-4
Zoro #
G4408284
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Compatible Pipe Diameter (Maximum)
4 in
Harness Length
11 in

Details

Item
Inflatable Purge Bladder
Material
Polyurethane-Coated Nylon
For Use With
EZ Zone Tape
Features
Connected By a Braided Tube, Reusable
Application
MIG/TIG Welding, Purging
Resistance Properties
Spark Resistant
Standards
CE Approved
Process
Purging Multiple Pipes
Exterior Bag Material
Polyurethane-Coated Nylon
Bladder Design
Double Purge Bag System with High Heat Harness
Maximum Temperature
400 Degrees F
Gas Flow Rate (Maximum)
30 cfh
Minimum Temperature
250 Degrees F

Description

Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 4 in, Harness Length 11 in, Maximum Temperature 400 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved, Minimum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.