Zoro Homepage

Oxygen Monitor, LCD, 4 in.H

  • Mfr # GP-OX KIT

  • Zoro # G9372456


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Overall Length
11 in
Overall Height
4 in
Display Type
Digital
Measuring Range
0 to 21% Oxygen Concentration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-OX KIT
Zoro #
G9372456
UPC #
852645001924
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Height
4 in
Overall Width
9 in
Display Size
2-15/32 in x 9/16 in
Battery Size
9V
Manufacturer Warranty Length
1 yr
Monitor Height
11 in
Monitor Width
9 in
Monitor Depth
4 in

Details

Item
Oxygen Monitor
Features
Rechargeable Battery
Display Type
Digital
Measuring Range
0 to 21% Oxygen Concentration
Standards
CE Approved
Power Source
Battery
Accuracy
+/-.01%
Includes
Carrying Case, Charger, Neoprene Extension Tubing, Phillips Head Screwdriver, Quick Instruction Card, Sensor, Stainless Steel Probe, Support Stand
Measurement Percentage (Minimum)
0.01 %
Minimum Measurement
100
Battery Chemistry
NiMH
Includes Batteries
Yes

Description

Oxygen Monitor, Measurement Percentage (Minimum) 0.01 Percent, Accuracy +/-.01 Percent, Minimum Measurement 100, Battery Size 9V, Includes Carrying Case, Charger, Neoprene Extension Tubing, Phillips Head Screwdriver, Quick Instruction Card, Sensor, Stainless Steel Probe, Support Stand, Battery Chemistry NiMH, Display Type Digital, Features Rechargeable Battery, Includes Batteries Yes, Manufacturer Warranty Length 1 yr, Monitor Depth 4 in, Monitor Height 11 in, Monitor Width 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.