Pre-Formed Purge Dam, 18 In Dia., PK24
Mfr # EZP-18
Zoro # G4408765
product price: $873.99
/pk 24, $36.42/ea
Free Shipping & Returns
Key Features
For Use With
EZ Zone Tape
Material
Water Soluble Paper
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Includes
Water Soluble Tape
Application
MIG/TIG Welding, Purging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZP-18
Zoro #
G4408765
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18 in
Compatible Pipe Diameter
18 in
Details
Item
Pre-Formed Purge Dam
For Use With
EZ Zone Tape
Material
Water Soluble Paper
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Includes
Water Soluble Tape
Application
MIG/TIG Welding, Purging
Standards
EPA Approved
Distance from Weld
8 in
Water Soluble
Yes
Description
Pre-Formed Purge Dam, Compatible Pipe Diameter 18 in, Distance from Weld 8 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.