This item is Discontinued.

Aquasol Pre-Formed Purge Dam, 36 In Dia., PK24 EZP-36

Pre-Formed Purge Dam, 36 In Dia., PK24 (Discontinued)

  • Mfr # EZP-36
  • Zoro # G8094274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-36
Zoro #
G8094274
UPC #
-
Country of Origin
United States

Dimensions

Diameter
36 in
Compatible Pipe Diameter
36 in

Details

Item
Pre-Formed Purge Dam
For Use With
EZ Zone Tape
Material
Water Soluble Paper And Adhesive Coated Water Soluble Paper
Includes
Water Soluble Tape
Application
MIG/TIG Welding, Purging
Features
The Patented Ez Purge(R) Is A Preformed, Self-Adhesive Water Soluble Purge Dam That Enables Welders To Save Time On Weld Preparation, Save Gas And Improve Project Timeliness. Eliminate Measuring, Cutting And Constructing. Simply Peel, Insert And Press The D
Distance from Weld
12 in
Water Soluble
Yes
Standards
EPA Approved

Description

Pre-Formed Purge Dam, Compatible Pipe Diameter 36 in, Distance from Weld 12 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.