Water Soluble Paper, 15 1/2 Wx22, PK250
Mfr # ASW-60/S-22RW
Zoro # G4407532
product price:Â $556.75
/pk 250, $2.23/ea
Free Shipping & Returns
Key Features
Length
15 1/2 in Wide x 22 in
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Paper Type
Sheet
Application
MIG/TIG Welding, Purging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASW-60/S-22RW
Zoro #
G4407532
UPC #
852645001078
Country of Origin
United States
Dimensions
Length
15 1/2 in Wide x 22 in
Overall Width
15 1/2 in
Overall Length
22 in
Compatible Pipe Diameter (Maximum)
36 in
Compatible Pipe Diameter (Minimum)
2 in
Thickness
0.178 mm
Details
Item
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Paper Type
Sheet
Application
MIG/TIG Welding, Purging
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Water Soluble
Yes
Compatible Material Type
Aluminum, Stainless Steel
Product Type
Welding Purge Paper
Form
Sheet
Standards
CE Approved, EPA Approved
Process
TIG Welding
Description
Water Soluble Paper, Overall Width 15 1/2 in, Overall Length 22 in, Thickness 0.178 mm, Standards CE Approved, EPA Approved, Compatible Material Type Aluminum, Stainless Steel, Compatible Pipe Diameter (Maximum) 36 in, Compatible Pipe Diameter (Minimum) 2 in, Features 100 Percent Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline, Form Sheet, Material Sodium Carboxy Methyl Cellulose, Wooden Pulp, Process TIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.