Zoro Homepage

Water Soluble Tape, 2 x 300 Ft.

  • Mfr # ASWT-2

  • Zoro # G4408214


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
Length
2 x 300 ft
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Application
MIG/TIG Welding, Purging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASWT-2
Zoro #
G4408214
UPC #
852645001153
Country of Origin
United States

Dimensions

Length
2 x 300 ft
Overall Length
300 ft
Overall Width
2 in
Compatible Pipe Diameter (Minimum)
2 in
Compatible Pipe Diameter (Maximum)
36 in

Details

Item
Water Soluble Tape
For Use With
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Application
MIG/TIG Welding, Purging
Standards
CE Approved, EPA Approved
Maximum Temperature
450 Degrees F
Process
TIG Welding
Compatible Material Type
Aluminum
Form
Roll
Product Type
Welding Purge Paper
Water Soluble
Yes

Description

Water Soluble Tape, Overall Width 2 in, Overall Length 300 ft, Standards CE Approved, EPA Approved, Compatible Material Type Aluminum, Compatible Pipe Diameter (Maximum) 36 in, Compatible Pipe Diameter (Minimum) 2 in, Features 100 Percent Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline, Form Roll, Material Sodium Carboxy Methyl Cellulose, Wooden Pulp, Process TIG Welding, Product Type Welding Purge Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.