Zoro Homepage

Aqua Star 4DIV101 4 in. Floor Return Fitting; White

  • Mfr # 4DIV101

  • Zoro # G803983460


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DIV101
Zoro #
G803983460
UPC #
-
Country of Origin
United States

Description

Features
  • Aqua star floor return fitting selection of return fittings in the industry for the professional builder and remodeler
  • Manufactured from engineered polymer UV-resistant ABS material
  • Helps in integrated water stop to reduce leaks
  • Features full 360-degree flow, flow rate up to 80 GPM and stainless steel screw
Specifications
  • Color: White
  • Size: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.