Zoro Homepage

Adjustable Relief Valve, 1/2 In, 200 psi

  • Mfr # 69A1B1M2U1-200

  • Zoro # G0217156


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69A1B1M2U1-200
Zoro #
G0217156
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
5 7/8 in
Overall Length
6 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 200 psi, Pressure Range 151 to 200 psi, 0 BtuH BtuH, Disc Material 316 Stainless Steel, Overall Height 6 in, Overall Length 6 in, Seat Material 316 Stainless Steel, Spring Material Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever Test Lever Not Included, Standards Non-Code, Field Adjustable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.