Safety Relief Valve, 1-1/2x1-1/2,125 psi

  • Mfr # 740FG1M2J1-125

  • Zoro # G6967597


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740FG1M2J1-125
Zoro #
G6967597
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Height
9-1/4"
Overall Length
9-1/4"
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Temp. Range
-320 Degrees to 406 Degrees F
Test Lever
Test Lever Not Included
Application
Liquids
Factory Set Pressure
125 psi
Seat Material
Brass/Stainless Steel
Spring Material
Stainless Steel
Disc Material
Stainless Steel
Standards
ASME Code UV, CE, CRN, NB
BtuH
0 BtuH
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Operating Pressure - Maximum
364 psi
Operating Temperature - Minimum
-320 Degrees F
Operating Temperature - Maximum
406 Degrees F
For Media
Air, Gas, Steam
ASME Section Code
Section VIII
Operating Pressure - Minimum
0 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 125 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.