Safety Relief Valve, 1 x 1-1/4,100 psi

  • Mfr # 740EF1M2J1-100
  • Zoro # G6409401
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740EF1M2J1-100
Zoro #
G6409401
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
8 1/8 in
Overall Height
8 1/8 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Test Lever Not Included
Spring Material
Stainless Steel
Standards
ASME Code UV, CE, CRN, NB
Disc Material
Stainless Steel
Factory Set Pressure
100 psi
Seat Material
Brass/Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Application
Liquids
BtuH
0 BtuH
Product Type
Safety Relief Valve
ASME Section Code
Section VIII
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
Operating Pressure - Maximum
364 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 100 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews