Safety Relief Valve, 1 x 1-1/4,250 psi

  • Mfr # 740EF1M1K1-250
  • Zoro # G6755716
product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740EF1M1K1-250
Zoro #
G6755716
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Height
8 1/8 in
Overall Length
8 1/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Test Lever Included
Application
Air, Gas
Factory Set Pressure
250 psi
Standards
ASME Code UV, CE, CRN, NB
Seat Material
Brass/Stainless Steel
Spring Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Disc Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Pressure - Maximum
364 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Gender
Male
ASME Section Code
Section VIII
For Media
Air, Gas, Steam
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Minimum
0 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 250 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews