Safety Relief Valve, 1 x 1-1/4, 90 psi

  • Mfr # 740EF1M2J1-90
  • Zoro # G7094272
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740EF1M2J1-90
Zoro #
G7094272
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
8-1/8"
Overall Height
8-1/8"
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Test Lever
Test Lever Not Included
Factory Set Pressure
90 psi
Spring Material
Stainless Steel
Application
Liquids
Standards
ASME Code UV, CE, CRN, NB
Seat Material
Brass/Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Minimum
0 psi
Inlet Connection Gender
Male
Outlet Connection Gender
Female
ASME Section Code
Section VIII
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Maximum
364 psi
For Media
Air, Gas, Steam
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 90 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews