Safety Relief Valve, 1/2 x 3/4,125 psi

  • Mfr # 740DC1M2J1-125

  • Zoro # G7260601


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
3/4"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740DC1M2J1-125
Zoro #
G7260601
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
3/4"
Overall Length
7 3/8 in
Overall Height
7 3/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Standards
ASME Section VIII / CRN
Test Lever
No
Spring Material
Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Factory Set Pressure
125 psi
Application
Liquids
Seat Material
Brass/Stainless Steel
Disc Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
ASME Section Code
Section VIII
Operating Pressure - Minimum
0 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
364 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.