Safety Relief Valve, 1/2 x 3/4, 60 psi

  • Mfr # 740DC1M1K1-60
  • Zoro # G6698526
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740DC1M1K1-60
Zoro #
G6698526
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
3/4"
Overall Length
7-3/8"
Overall Height
7-3/8"
Outlet Connection Size
3/4 in
Inlet Connection Size
1/2 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Test Lever Included
Seat Material
Brass/Stainless Steel
Spring Material
Stainless Steel
Factory Set Pressure
60 psi
Application
Air, Gas
Standards
ASME Code UV, CE, CRN, NB
Temp. Range
-320 Degrees to 406 Degrees F
Disc Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
Inlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
364 psi
ASME Section Code
Section VIII
For Media
Air, Gas, Steam
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Minimum
0 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 60 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews