Zoro Homepage

Safety Relief Valve, 2 x 2, 90 psi

  • Mfr # 740GF1M2J1-90

  • Zoro # G6878505


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740GF1M2J1-90
Zoro #
G6878505
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
10 5/8 in
Overall Length
10 5/8 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
No
Factory Set Pressure
90 psi
Application
Liquids
Spring Material
Stainless Steel
Disc Material
Stainless Steel
Seat Material
Brass/Stainless Steel
Temp. Range
-320 Degrees to 406 Degrees F
Standards
ASME Section VIII / CRN
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
ASME Section Code
Section VIII
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Pressure - Maximum
364 psi
For Media
Air, Gas, Steam
Operating Temperature - Maximum
406 Degrees F
Operating Pressure - Minimum
0 psi
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 90 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 10 5/8 in, Overall Length 10 5/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.