Shop AQUATROL

Safety Relief Valve, 3/4 x 1, 25 psi

  • Mfr # 740DF1M2J1-25
  • Zoro # G7239434

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740DF1M2J1-25
Zoro #
G7239434
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Length
7 3/8 in
Overall Height
7 3/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Standards
ASME Code UV, CE, CRN, NB
Test Lever
Test Lever Not Included
Temp. Range
-320 Degrees to 406 Degrees F
Seat Material
Brass/Stainless Steel
Disc Material
Stainless Steel
Application
Liquids
Factory Set Pressure
25 psi
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Minimum
0 psi
Outlet Connection Gender
Female
Operating Pressure - Maximum
364 psi
ASME Section Code
Section VIII
For Media
Air, Gas, Steam
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 25 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.