Safety Relief Valve, 3/4 x 1,250 psi

  • Mfr # 740DF1M1K1-250

  • Zoro # G6730857


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Brass/Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740DF1M1K1-250
Zoro #
G6730857
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Length
7 3/8 in
Overall Height
7 3/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Brass/Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
250 psi
Seat Material
Brass/Stainless Steel
Application
Air, Gas
Test Lever
Yes
Temp. Range
-320 Degrees to 406 Degrees F
Standards
ASME Section VIII / CRN
Disc Material
Stainless Steel
Spring Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
ASME Section Code
Section VIII
For Media
Air, Gas, Steam
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
364 psi
Operating Temperature - Maximum
406 Degrees F
Inlet Connection Gender
Male
Operating Temperature - Minimum
-320 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 250 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.