Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1700 psi Electric 1.7 gpm Pressure Washer

  • Mfr # BC111HSB-X

  • Zoro # G621728762


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC111HSB-X
Zoro #
G621728762
UPC #
192216157316
Country of Origin
China

Description

Introducing the AR Blue Clean BC111HSB Electric Pressure Washer now redesigned in a sleek black finish while delivering the same powerful performance you expect. Engineered for all your outdoor cleaning projects this tri-axial wobble plate pump offers up to 1700 Max PSI 1.7 Max GPM and operates with a 12.5-amp universal motor. The BC111HSB delivers maximum portability featuring a built in carrying handle and only weighing 15 lbs this unit is the perfect pressure washer to anywhere with little to no hassle. The BC111HSB is equipped with best in class accessories this model includes a 100 series trigger gun a 15-inch bayonet metal extension lance with a quick connect outlet a 20-foot high-pressure soft hose a 25-ounce bayonet connect foam cannon and a 15-degree quick connect nozzle. Storing all these accessories is a breeze with the BC111HSB having ample on-board storage built onto the unit. Designed for durability the BC111HSB is backed and features a Total Stop System (TSS) that automatically shuts off the pump when not in use helping to extend the life of the unit. Trust the power and performance of the AR Blue Clean BC111HSB and start cleaning with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.