Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Pressure Washer, Cold, 1700psi, 120V

  • Mfr # BC142HS

  • Zoro # G000948224


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Detergent Injection System
Yes
Flow Rate
1.1 gpm
Pressure Washer Water Type
Cold
Voltage
120 V
Amps AC
11 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC142HS
Zoro #
G000948224
UPC #
192216149755
Country of Origin
China

Dimensions

Hose Dimensions
20 ft
Height
30 in
Length
13 in
Width
12 in
Cord Length
35 ft
Overall Length
14 9/16 in
Wheel Diameter
4 11/16 in
Overall Height
18 11/16 in
Overall Width
12 in
Hose Length
20 ft

Details

Detergent Injection System
Yes
Flow Rate
1.1 gpm
Pressure Washer Water Type
Cold
Voltage
120 V
Amps AC
11 A
Phase
Single-Phase
Warranty
1 yr, 2 yr
Pressure Washer HP Range
0 to 1.9 hp
Volts/Phase
120/1
Power Type
Electric
Operating Pressure
1,700 psi
HP
1.7 hp
Pump Type
Axial
Net Weight
19 lb
Includes
Nozzles
Piston Material
Stainless Steel
Item
Electric Pressure Washer
Pump Drive
Direct
Usable Hours per Week
10 hr
Pressure Washer Flow Rate
1.7 gpm
Standards
cCSAus
Water Input Temp.
122 Degrees F
Duty Rating
Light Duty
Operating Pressure - Minimum
1,300 psi
Style
Cart
Current
11 A
Water Type
Cold
Horsepower
1 11/16 hp
Power Source
Corded
Weight
24.5 lb
Frame Material
Plastic
Water Input Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
1,700 psi
Flow - Maximum
1.7 gpm
Product Type
Walk-Behind Pressure Washer

Description

Electric Motor Driven Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.