Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Switch, 5660 psi, 3/8 in. NPT

  • Mfr # MV60V

  • Zoro # G9040604


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPT
Material
Brass
Max. Pressure
5,660 psi
Includes
Manual, Switch Assembly
Max. Fluid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV60V
Zoro #
G9040604
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
4-1/4 in L x 1-1/2 in dia
Overall Diameter
1 1/2 in
Overall Length
4 1/4 in

Details

Item
Flow Switch
Inlet
3/8 in NPT
Material
Brass
Max. Pressure
5,660 psi
Includes
Manual, Switch Assembly
Max. Fluid Temp.
180 Degrees F
For Use With
High Pressure Pumps
Max. Flow
8 gpm
Operating Pressure - Maximum
5,025 psi
Compatible Brand
AR North America
Product Type
Flow Switch

Description

Flow Switch, Max. Flow 8 gpm, Max. Fluid Temp. 180 Degrees F, Max. Pressure 5,660 psi, For Use With High Pressure Pumps, Inlet 3/8 in NPT, Dimensions 4-1/4 in L x 1-1/2 in dia, Material Brass, Includes Manual, Switch Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.