Pressure Washer

  • Mfr # XM2400
  • Zoro # G023924243
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Current
13 A
Product Type
Electric Pressure Washer
Number of Wheels
4
Power Source
Corded
Flow - Maximum
1.9 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XM2400
Zoro #
G023924243
UPC #
192216158696
Country of Origin
Viet Nam
Item
Pressure Washer
Current
13 A
Product Type
Electric Pressure Washer
Number of Wheels
4
Power Source
Corded
Flow - Maximum
1.9 gpm
Operating Pressure - Maximum
2,400 psi
Plug Type
5-15P
Flow Rate
1.9 gpm
Water Type
Cold
Weight
25.6 lb
Voltage
120 V
Includes
15 Degrees Quick-Connect Nozzle, 20 ft Hose, 25 Degrees Quick-Connect Nozzle, Metal M22 Lance, Quick-Connect Foam Cannon, Trigger Gun, Turbo Quick-Connect Nozzle
Style
Cart
Burner Fuel
Electric
Pump Drive
Direct
Frame Material
Plastic
Phase
Single-Phase
Pump Type
Axial
Water Output Temperature - Maximum
122 Degrees F
Horsepower
1 11/16 hp
Duty Rating
Light Duty
Estimated Pump Life
100 hr
Usable Hours per Week
3 hr
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Overall Height
21 1/2 in
Hose Length
20 ft
Overall Width
12 in
Overall Length
12 13/16 in
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Description

Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews