Pressure Washer, Corded, 120 V

  • Mfr # XO2000
  • Zoro # G123436462
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Water Type
Cold
Cord Length
35 ft
Style
Carry
Current
13 A
Overall Height
11 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XO2000
Zoro #
G123436462
UPC #
192216158672
Country of Origin
Viet Nam
Water Type
Cold
Style
Carry
Current
13 A
Voltage
120 V
Includes
15 Degrees Quick-Connect Nozzle, 20 ft Super-Soft High-Pressure Hose, Metal Quick Connect Outlet Lance, Quick-Connect Foam Cannon, Trigger Gun
Warranty
2 yr
Plug Type
GFCI
Operating Pressure - Minimum
1,800 psi
Flow Rate
1.2 gpm
Burner Fuel
Electric
Product Type
Electric Pressure Washer
Piston Material
Stainless Steel
Operating Pressure - Maximum
2,000 psi
Weight
17 lb
Pump Type
Axial
Item
Pressure Washer
Standards
cCSAus
Flow - Minimum
1.2 gpm
Water Input Temperature - Maximum
122 Degrees F
Power Source
Corded
Flow - Maximum
1.9 gpm
Pump Drive
Direct
Estimated Pump Life
50 hr
Phase
Single-Phase
Water Output Temperature - Maximum
140 Degrees F
Duty Rating
Light Duty
Usable Hours per Week
5 hr
Horsepower
1 1/4 hp
Frame Material
Plastic
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Carry
Sensor Body Style
Carry

Dimensions

Cord Length
35 ft
Overall Height
11 5/16 in
Overall Length
17 11/16 in
Hose Length
20 ft
Overall Width
10 5/8 in
Wire Rope Length
17 11/16 in
Length
17 11/16 in

Description

Pressure Washer,Corded,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews