Zoro Homepage

Pump Saver, 16 oz., Plastic

  • Mfr # AR64511

  • Zoro # G7649671


product price: $11.15
/ea

Key Features

Inlet
3/4 in (F)NPT
Material
Plastic
Includes
Applicator
For Use With
Plunger Pumps, Pressure Washers
Dimensions
9-1/2 in L x 2-1/2 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR64511
Zoro #
G7649671
UPC #
777897131413
Country of Origin
United States

Dimensions

Dimensions
9-1/2 in L x 2-1/2 in dia
Size
16 oz
Overall Length
9 1/2 in
Overall Diameter
2 1/2 in

Details

Item
Pump Saver
Inlet
3/4 in (F)NPT
Material
Plastic
Includes
Applicator
For Use With
Plunger Pumps, Pressure Washers
Max. Fluid Temp.
160 Degrees F
Product Type
Pump Saver
Compatible Brand
AR North America

Description

Pump Saver, Max. Fluid Temp. 160 Degrees F, For Use With Plunger Pumps, Pressure Washers, Inlet 3/4 in (F)NPT, Dimensions 9-1/2 in L x 2-1/2 in dia, Size 16 oz, Material Plastic, Includes Applicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.