Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR30-EM230/460-3

  • Zoro # G923946918


product price:  $2,078.99
/ea
Free Shipping & Returns

Key Features

Inlet Standard
Barbed
Discharge Standard
Barbed
Bypass Pressure
580 psi
Includes Gearbox
Gearbox Included
Flow Rate (Maximum)
9.6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR30-EM230/460-3
Zoro #
G923946918
UPC #
192216137820
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
1 yr
Discharge Diameter
1/2 in
Inlet Diameter
1 in
Shaft Outer Diameter
3/4 in
Motor Frame Size
Non-Standard

Details

Item
Diaphragm Pump
Inlet Standard
Barbed
Discharge Standard
Barbed
Bypass Pressure
580 psi
Includes Gearbox
Gearbox Included
Flow Rate (Maximum)
9.6 gpm
Pump Drive Configuration
Electric Motor Unit
Phase
Three
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
Gasket Material
Buna-N
Self-Priming Lift - Maximum
9.8 ft
Priming
Self-Priming
Drive Shaft Connection Type
Hollow
Includes Motor Power Switch
No Motor Power Switch Included
Full Load Current
15.0 A
Fluid Head Material
Aluminum
Frequency
60 Hz
Feet of Head (Maximum)
1,340 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Check Valve Material
Ceramic
Discharge Pressure - Maximum
580 psi
Media Temperature - Maximum
140 Degrees F
Electrical Connection Type
Terminal Box
Series
Medium Pressure Series
Operating Pressure (Maximum)
400 psi
Nameplate Voltage
230/460V AC
Includes
GIC 40 Control Unit
Includes Heat Sink
No Heat Sink Included
Pump Technology
Diaphragm
Motor Speed - Maximum
550 RPM
Number of Diaphragms
2
Horsepower
3 1/2 hp
Diaphragm Chamber Design
2
Housing Material
Nylon
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Control Type
Bypass
Includes Regulator
Regulator Included
Power Source
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 400 psi, Diaphragm Chamber Design 2, Check Valve Material Ceramic, Flow Rate (Maximum) 9.6 gpm, Housing Material Nylon, Nameplate Voltage 230/460V AC, Priming Self-Priming, Standards Not Applicable, Feet of Head (Maximum) 1,340 ft, Manufacturers Warranty Length 1 yr, Includes GIC 40 Control Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.