Shop A.R. NORTH AMERICA

Pressure Plunger Pump, 3,400 RPM, NPT, 4,000 psi

  • Mfr # RKV5G40HD-F24
  • Zoro # G610474489

product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Power Source
Gasoline Engine
Number of Pistons
3
Piston Design
Triplex
Drive Type
Direct-Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKV5G40HD-F24
Zoro #
G610474489
UPC #
192216215665
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in
Shaft Outer Diameter
1 in
Inlet Diameter
1/2 in
Discharge Diameter
3/8 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Power Source
Gasoline Engine
Number of Pistons
3
Piston Design
Triplex
Drive Type
Direct-Mount
Flow Rate (Maximum)
5 gpm
Discharge Pressure (Maximum)
4,000 psi
Required Gasoline Engine Horsepower (Maximum)
23 2/5 hp
Plunger Material
Ceramic
Pump Head Material
Forged Brass
Shaft Type
Hollow
Required Electric Motor Horsepower (Maximum)
15 hp
Discharge Connection Type
NPT
Operating Pressure (Maximum)
4,000 psi
Flange Type
Horizontal Gas Engine
Intake Connection Type
FNPT
Motor Speed (Maximum)
3,400 RPM
Number of Plungers
3
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Media Temperature - Maximum
140 Degrees F
Rated Speed
3,400 RPM
Series
RK Series
Pumping Element Layout
Inline
Drive Shaft Connection Type
Keyed
Connecting Rod Material
Zinc-Aluminum
Engine Mounting Flange Type
SAE J609
Engine Shaft Orientation
Horizontal
Manifold Material
Forged Brass
Shaft Seal Material
Buna-N
Power Source - TS Only
Gasoline Engine
Power Source - old
Gasoline Engine

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 5 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 15 hp, Required Gasoline Engine Horsepower (Maximum) 19 9/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.