Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, Electric Motor, 3, 3 hp

  • Mfr # RCA2G22E-F8-PKG

  • Zoro # G010474508


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Shaft Type
Hollow
Pump Head Material
Forged Brass
Shaft Outer Diameter
5/8 in
Required Gasoline Engine Horsepower (Maximum)
4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA2G22E-F8-PKG
Zoro #
G010474508
UPC #
192216234390
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
5/8 in
Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Shaft Type
Hollow
Pump Head Material
Forged Brass
Required Gasoline Engine Horsepower (Maximum)
4 hp
Discharge Connection Type
NPT
Flange Type
Horizontal Plunger Pump
Piston Design
Triplex
Motor Speed (Maximum)
1,750 RPM
Operating Pressure (Maximum)
2,200 psi
Flow Rate (Maximum)
2 gpm
Intake Connection Type
FNPT
Discharge Pressure (Maximum)
2,200 psi
Plunger Material
Ceramic
Drive Type
Direct-Mount
Number of Pistons
3
Power Source
Electric Motor
Required Electric Motor Horsepower (Maximum)
3 hp

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,200 psi, Flow Rate (Maximum) 2 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 3 hp, Required Gasoline Engine Horsepower (Maximum) 4 hp, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.