Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RF39.400N

  • Zoro # G323389001


product price:  $1,915.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
140 Degrees F
Rated Speed
1,450 RPM
Overall Width
8.73 in
Shaft Seal Material
Buna-N
Discharge Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RF39.400N
Zoro #
G323389001
UPC #
192216158047
Country of Origin
Italy

Dimensions

Overall Width
8.73 in
Discharge Diameter
1/2 in
Overall Length
13.12 in
Overall Height
6.65 in
Shaft Outer Diameter
1 1/8 in
Inlet Diameter
1/2 in

Details

Media Temperature - Maximum
140 Degrees F
Rated Speed
1,450 RPM
Shaft Seal Material
Buna-N
Lubrication
Oil Bath
Shaft Type
Solid
Number of Plungers
3
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Series
538 (RF) Series
Operating Pressure (Maximum)
5,800 psi
Power Source
Hydraulic Motor
Engine Shaft Orientation
Horizontal
Connecting Rod Material
Aluminum
Flow Rate (Maximum)
10.3 gpm
Item
Pressure Plunger Pump
Pumping Element Layout
Inline
Plunger Material
Ceramic
Drive Shaft Connection Type
Keyed
Discharge Pressure (Maximum)
5,800 psi
Manifold Material
Forged Brass
Required Gasoline Engine Horsepower (Maximum)
64 hp
Required Electric Motor Horsepower (Maximum)
41 hp
Motor Speed (Maximum)
1,450 RPM
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Pump Head Material
Forged Brass
Pump Drive Configuration
Hydraulic-Driven
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 5,800 psi, Flow Rate (Maximum) 10.3 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 41 hp, Required Gasoline Engine Horsepower (Maximum) 64 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 1/8 in, Shaft Type Solid, Operating Pressure (Maximum) 5,800 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum, Overall Width 8.73 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.