Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RG1528HN

  • Zoro # G523389863


product price:  $755.99
/ea
Free Shipping & Returns

Key Features

Pump Head Material
Nickel Plated Brass
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Shaft Seal Material
Buna-N
Discharge Diameter
3/8 in
Shaft Type
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RG1528HN
Zoro #
G523389863
UPC #
192216157996
Country of Origin
Italy

Dimensions

Discharge Diameter
3/8 in
Inlet Diameter
1/2 in
Shaft Outer Diameter
24 mm

Details

Pump Head Material
Nickel Plated Brass
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Shaft Seal Material
Buna-N
Shaft Type
Solid
Item
Pressure Plunger Pump
Required Electric Motor Horsepower (Maximum)
11 hp
Drive Shaft Connection Type
Keyed
Plunger Material
Ceramic
Series
402 (RG) Series
Engine Shaft Orientation
Horizontal
Motor Speed (Maximum)
1,450 RPM
Connecting Rod Material
Aluminum
Number of Plungers
3
Pumping Element Layout
Inline
Discharge Pressure (Maximum)
4,000 psi
Required Gasoline Engine Horsepower (Maximum)
17 1/5 hp
Pump Drive Configuration
Hydraulic-Driven
Flow Rate (Maximum)
4 gpm
Manifold Material
Nickel Plated Brass
Rated Speed
1,450 RPM
Lubrication
Oil Bath
Media Temperature - Maximum
140 Degrees F
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Power Source
Hydraulic Motor
Operating Pressure (Maximum)
4,000 psi
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 4 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 11 hp, Required Gasoline Engine Horsepower (Maximum) 17 1/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 4,000 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.