Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RK1528HN-CR

  • Zoro # G123389553


product price: 
$
1,043.99
/ea
Free Shipping & Returns

Key Features

Plunger Material
Ceramic
Required Gasoline Engine Horsepower (Maximum)
17 1/5 hp
Discharge Pressure (Maximum)
4,000 psi
Shaft Seal Material
Buna-N
Inlet Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK1528HN-CR
Zoro #
G123389553
UPC #
192216158108
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Discharge Diameter
3/8 in
Shaft Outer Diameter
1 in

Details

Plunger Material
Ceramic
Required Gasoline Engine Horsepower (Maximum)
17 1/5 hp
Discharge Pressure (Maximum)
4,000 psi
Shaft Seal Material
Buna-N
Pump Head Material
Nickel Plated Brass
Manifold Material
Nickel Plated Brass
Operating Pressure (Maximum)
4,000 psi
Motor Speed (Maximum)
3,400 RPM
Pumping Element Layout
Inline
Series
RK Series
Required Electric Motor Horsepower (Maximum)
11 hp
Connecting Rod Material
Zinc-Aluminum
Number of Plungers
3
Shaft Type
Hollow
Engine Shaft Orientation
Horizontal
Item
Pressure Plunger Pump
Drive Shaft Connection Type
Keyed
Engine Mounting Flange Type
SAE J609
Power Source
Gasoline Engine
Rated Speed
3,400 RPM
Lubrication
Oil Bath
Flow Rate (Maximum)
4 gpm
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Media Temperature - Maximum
140 Degrees F
Power Source - TS Only
Gasoline Engine
Power Source - old
Gasoline Engine

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 4 gpm, Motor Speed (Maximum) 3,400 RPM, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 11 hp, Required Gasoline Engine Horsepower (Maximum) 17 1/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in, Shaft Type Hollow, Operating Pressure (Maximum) 4,000 psi, Power Source Gasoline Engine, Connecting Rod Material Zinc-Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.