All-In-One Pressure Washer Hose Reel (poly-braided hose), 1/4 in x 50 ft
- Mfr # PWR31450
- Zoro # G924177700
product price:
$
474.34
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4 in
Hose Material
Polyester-Braided Rubber
Hose Length
50 ft
Hose Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWR31450
- Zoro #
- G924177700
- UPC #
- 30937509109
- Country of Origin
- India
- Hose Material
- Polyester-Braided Rubber
- Hose Color
- Gray
- Item
- Pressure Washer Hose Reel
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 50 ft
Description
Milton 1/4 in in x 50 ft Retractable Pressure Washer Dual-Arm Hose Reel - Heavy Duty Steel, 3,300 PSI The Milton 1/4 in in x 50 ft Retractable Pressure Washer Dual-Arm Hose Reel is built for professionals and homeowners seeking reliable, tangle-free hose management. Featuring a heavy-duty powder-coated steel frame, a polyester-braided hose rated up to 3,300 PSI, hot water use up to 250°F, and a 12-point ratchet locking system, it delivers safe, efficient operation for residential, commercial, and industrial cleaning applications. Its adjustable 225° guide arm and 180° roller plate rotation ensure smooth hose pull and retraction from any angle, while M22 connections provide secure compatibility with most pressure washer systems. Built for Durability Constructed with a heavy-duty powder-coated steel frame, this reel resists rust, corrosion, and daily wear, ensuring dependable long-term use in workshops, garages, or outdoor environments. Smooth & Controlled Operation The integrated 12-point ratchet system locks the hose at precise lengths, minimizing tangles and drag during cleaning. When finished, the automatic spring-driven rewind retracts the hose effortlessly, keeping your space organized and safe. Professional-Grade Performance The 1/4 in in x 50 ft polyester-braided hose is rated up to 3,300 PSI and 250°F for hot water use, making it versatile enough for everything from auto detailing to industrial cleaning. A 6-foot leader hose with M22 fittings is included for fast connection. Flexible Mounting & Rotation With a 225° adjustable guide arm and 180° roller plate rotation, this reel ensures smooth hose deployment and retraction from any direction-eliminating hose wear caused by pulling against a fixed roller. Safety and Efficiency By reducing trip hazards, extending hose life, and keeping your workspace clutter-free, this reel enhances safety and convenience for both professionals and DIYers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.