Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RKA7G20HE-F17

  • Zoro # G223390374


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Manifold Material
Forged Brass
Plunger Material
Ceramic
Shaft Type
Hollow
Discharge Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKA7G20HE-F17
Zoro #
G223390374
UPC #
192216157965
Country of Origin
Italy

Dimensions

Discharge Diameter
3/8 in
For Electric Motor Frame Size
182C, 184C
Shaft Outer Diameter
24 mm
Inlet Diameter
1/2 in

Details

Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Manifold Material
Forged Brass
Plunger Material
Ceramic
Shaft Type
Hollow
Connecting Rod Material
Bronze
Discharge Pressure (Maximum)
4,000 psi
Required Gasoline Engine Horsepower (Maximum)
15 3/5 hp
Motor Speed (Maximum)
1,750 RPM
Power Source
Electric Motor
Item
Pressure Plunger Pump
Operating Pressure (Maximum)
2,000 psi
Pumping Element Layout
Inline
Engine Shaft Orientation
Horizontal
Flow Rate (Maximum)
7.1 gpm
Rated Speed
1,750 RPM
Media Temperature - Maximum
140 Degrees F
Number of Plungers
3
Shaft Seal Material
Buna-N
Pump Head Material
Forged Brass
Series
228 (RKA) Series
Required Electric Motor Horsepower (Maximum)
10 hp
Lubrication
Oil Bath
Drive Shaft Connection Type
Keyed
Power Source - TS Only
Electric Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 7.1 gpm, Motor Speed (Maximum) 1,750 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 10 hp, Required Gasoline Engine Horsepower (Maximum) 15 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Hollow, Operating Pressure (Maximum) 2,000 psi, Power Source Electric Motor, Connecting Rod Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.