Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RKV55G40HD-F24

  • Zoro # G023389264


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Connecting Rod Material
Aluminum/Bronze
Plunger Material
Ceramic
Manifold Material
Forged Brass
Number of Plungers
3
Rated Speed
3,400 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKV55G40HD-F24
Zoro #
G023389264
UPC #
192216157972
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Shaft Outer Diameter
24 mm
Discharge Diameter
3/8 in

Details

Connecting Rod Material
Aluminum/Bronze
Plunger Material
Ceramic
Manifold Material
Forged Brass
Number of Plungers
3
Item
Pressure Plunger Pump
Rated Speed
3,400 RPM
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Media Temperature - Maximum
140 Degrees F
Drive Shaft Connection Type
Keyed
Engine Shaft Orientation
Horizontal
Shaft Type
Hollow
Shaft Seal Material
Buna-N
Operating Pressure (Maximum)
4,000 psi
Pump Head Material
Forged Brass
Engine Mounting Flange Type
SAE J609
Power Source
Gasoline Engine
Discharge Pressure (Maximum)
4,000 psi
Lubrication
Oil Bath
Required Gasoline Engine Horsepower (Maximum)
23 2/5 hp
Required Electric Motor Horsepower (Maximum)
15 hp
Pumping Element Layout
Inline
Series
228 (RKV) Series
Motor Speed (Maximum)
3,400 RPM
Flow Rate (Maximum)
5.5 gpm
Power Source - TS Only
Gasoline Engine

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 5.5 gpm, Motor Speed (Maximum) 3,400 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 15 hp, Required Gasoline Engine Horsepower (Maximum) 23 2/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Hollow, Operating Pressure (Maximum) 4,000 psi, Power Source Gasoline Engine, Connecting Rod Material Aluminum/Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.