Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # STP-SS2250N

  • Zoro # G723389458


product price:  $4,948.99
/ea
Free Shipping & Returns

Key Features

Engine Shaft Orientation
Horizontal
Required Gasoline Engine Horsepower (Maximum)
44 9/10 hp
Pump Drive Configuration
Hydraulic-Driven
Number of Plungers
3
Series
194 (STP) Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STP-SS2250N
Zoro #
G723389458
UPC #
192216158078
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Discharge Diameter
3/8 in
Shaft Outer Diameter
24 mm

Details

Item
Pressure Plunger Pump
Engine Shaft Orientation
Horizontal
Required Gasoline Engine Horsepower (Maximum)
44 9/10 hp
Pump Drive Configuration
Hydraulic-Driven
Number of Plungers
3
Series
194 (STP) Series
Shaft Seal Material
FKM
Motor Speed (Maximum)
1,450 RPM
Pumping Element Layout
Inline
Lubrication
Oil Bath
Shaft Type
Solid
Plunger Material
Ceramic
Discharge Pressure (Maximum)
7,250 psi
Required Electric Motor Horsepower (Maximum)
28 4/5 hp
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Flow Rate (Maximum)
5.8 gpm
Rated Speed
1,450 RPM
Power Source
Hydraulic Motor
Connecting Rod Material
Aluminum
Operating Pressure (Maximum)
7,250 psi
Media Temperature - Maximum
140 Degrees F
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Manifold Material
420 Stainless Steel
Pump Head Material
420 Stainless Steel
Drive Shaft Connection Type
Keyed
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 7,250 psi, Flow Rate (Maximum) 5.8 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material 420 Stainless Steel, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 28 4/5 hp, Required Gasoline Engine Horsepower (Maximum) 44 9/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 7,250 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.