Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # SXWA7G50N

  • Zoro # G123387474


product price:  $1,024.99
/ea
Free Shipping & Returns

Key Features

Number of Plungers
3
Rated Speed
1,750 RPM
Connecting Rod Material
Aluminum
Required Electric Motor Horsepower (Maximum)
24 hp
Media Temperature - Maximum
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SXWA7G50N
Zoro #
G123387474
UPC #
192216158016
Country of Origin
Italy

Dimensions

Discharge Diameter
3/8 in
Inlet Diameter
1/2 in
Shaft Outer Diameter
24 mm

Details

Number of Plungers
3
Item
Pressure Plunger Pump
Rated Speed
1,750 RPM
Connecting Rod Material
Aluminum
Required Electric Motor Horsepower (Maximum)
24 hp
Media Temperature - Maximum
140 Degrees F
Shaft Type
Solid
Drive Shaft Connection Type
Keyed
Pump Head Material
Forged Brass
Discharge Pressure (Maximum)
7,250 psi
Manifold Material
Forged Brass
Lubrication
Oil Bath
Plunger Material
Ceramic
Pumping Element Layout
Inline
Flow Rate (Maximum)
7 gpm
Power Source
Hydraulic Motor
Pump Drive Configuration
Hydraulic-Driven
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Operating Pressure (Maximum)
5,000 psi
Engine Shaft Orientation
Horizontal
Motor Speed (Maximum)
1,750 RPM
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Series
194 (SXW) Series
Shaft Seal Material
Buna-N
Required Gasoline Engine Horsepower (Maximum)
37 2/5 hp

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 7,250 psi, Flow Rate (Maximum) 7 gpm, Motor Speed (Maximum) 1,750 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 24 hp, Required Gasoline Engine Horsepower (Maximum) 37 2/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 5,000 psi, Power Source Hydraulic Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.