Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # XWL50.20NB

  • Zoro # G823388955


product price:  $1,300.99
/ea
Free Shipping & Returns

Key Features

Engine Shaft Orientation
Horizontal
Drive Shaft Connection Type
Keyed
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Motor Speed (Maximum)
1,450 RPM
Discharge Pressure (Maximum)
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XWL50.20NB
Zoro #
G823388955
UPC #
192216158009
Country of Origin
Italy

Dimensions

Discharge Diameter
3/8 in
Inlet Diameter
3/4 in
Shaft Outer Diameter
24 mm

Details

Engine Shaft Orientation
Horizontal
Drive Shaft Connection Type
Keyed
Item
Pressure Plunger Pump
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Motor Speed (Maximum)
1,450 RPM
Discharge Pressure (Maximum)
3,000 psi
Pumping Element Layout
Inline
Media Temperature - Maximum
140 Degrees F
Pump Drive Configuration
Hydraulic-Driven
Series
194 (XWL) Series
Manifold Material
Forged Brass
Required Gasoline Engine Horsepower (Maximum)
39 4/5 hp
Required Electric Motor Horsepower (Maximum)
25 1/2 hp
Shaft Seal Material
Buna-N
Operating Pressure (Maximum)
2,900 psi
Connecting Rod Material
Bronze
Power Source
Hydraulic Motor
Plunger Material
Ceramic
Pump Head Material
Forged Brass
Lubrication
Oil Bath
Number of Plungers
3
Shaft Type
Solid
Rated Speed
1,450 RPM
Flow Rate (Maximum)
13.2 gpm
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 13.2 gpm, Motor Speed (Maximum) 1,450 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 25 1/2 hp, Required Gasoline Engine Horsepower (Maximum) 39 4/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 2,900 psi, Power Source Hydraulic Motor, Connecting Rod Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.