Shop A.R. NORTH AMERICA
See all product information
Pressure Regulator
Mfr # GIC40
Zoro # G623946256
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Discharge Diameter
1/2 in
Inlet Diameter
1/2 in
Product Type
Diaphragm Pump Control Unit
Discharge Standard
Barbed
Compatible with Manufacturer Model Number
AR30, AR303, AR40, AR403, AR50, AR503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- GIC40
- Zoro #
- G623946256
- UPC #
- 192216137868
- Country of Origin
- Italy
Dimensions
- Discharge Diameter
- 1/2 in
- Inlet Diameter
- 1/2 in
Details
- Product Type
- Diaphragm Pump Control Unit
- Discharge Standard
- Barbed
- Compatible with Manufacturer Model Number
- AR30, AR303, AR40, AR403, AR50, AR503
- Operating Temperature - Maximum
- 140 Degrees F
- Compatible Series
- AR30, AR303, AR40, AR403, AR50, AR503
- Compatible Manufacturer Part Number
- AR30, AR303, AR40, AR403, AR50, AR503
Description
Pressure Regulator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.