Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Pump, 18 GPM, 1 1/2F x 1F

  • Mfr # RTJ70N

  • Zoro # G3360366


product price: $5,967.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Belt-Drive
Flow Capacity (GPM)
18 gpm
RPM
1,000 RPM
Shaft Dia.
35 mm
Inlet Port (In.)
1-1/2 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTJ70N
Zoro #
G3360366
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
35 mm
Length (In.)
22.1 in
Height (In.)
9.1 in
Width (In.)
18.1 in
Discharge Connection Size
1 in
Intake Connection Size
1 1/2 in
Shaft Outer Diameter
35 mm
Overall Height
9.1 in
Overall Width
18.1 in
Overall Length
22.1 in

Details

Item
Pressure Plunger Pump
Type
Belt-Drive
Flow Capacity (GPM)
18 gpm
RPM
1,000 RPM
Inlet Port (In.)
1-1/2 F
HP Required @ 1000 PSI
12.4 hp
Manifold Material
Forged Brass
HP Required @ 2500 PSI
30.9 hp
HP Required @ 1500 PSI
18.5 hp
Discharge Port (In.)
1 Degrees F
Plunger
Ceramic
Connecting Rod
Bronze
Lubrication
Oil Bath
Driver Type
Electric Motor or Gasoline Engine
Pump Head
Forged Brass
HP Required @ 2000 PSI
24.7 hp
Bearings
Roller
HP Required @ 4000 PSI
49.4 hp
Max. Inlet Pressure (PSI)
50 psi
Crankshaft
Hardened Steel
Discharge Pressure (PSI)
4,000 psi
Max. Fluid Temp. (F)
140
HP Required @ 3500 PSI
43.2 hp
HP Required @ 500 PSI
6.2 hp
Seal
W-1 & W-2
Crankcase
Cast Iron
HP Required @ 3000 PSI
37.1 hp
Application
High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Connecting Rod Material
Zinc-Aluminum
Pump Head Material
Nickel Plated Brass
Number of Pistons
3
Operating Pressure (Maximum)
4,000 psi
Crankshaft Material
Hardened Steel
Flow Rate (Maximum)
18.5 gpm
Flow Rate (Minimum)
1.85 gpm
Media Temperature (Maximum)
140 Degrees F
Motor Speed (Maximum)
1,000 RPM
Discharge Pressure (Maximum)
4,000 psi
Discharge Connection Type
BSP
Crankcase Material
Cast Iron
Required Gasoline Engine Horsepower (Maximum)
50 4/5 hp
Seal Type
Mechanical Type 1, Mechanical Type 2
Flange Type
Horizontal Plunger Pump
Bearing Type
Roller
Required Electric Motor Horsepower (Maximum)
49 2/5 hp
Drive Type
Belt-Drive
Intake Connection Type
BSP
Shaft Type
Solid
Piston Design
Triplex
Plunger Material
Ceramic

Description

Pressure Plunger Pump, Discharge Connection Size 1 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 18.5 gpm, Intake Connection Size 1 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,000 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 49 2/5 hp, Required Gasoline Engine Horsepower (Maximum) 50 4/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.