Zoro Homepage

Pressure Washer Pump, 7.9 GPM, 3/4F x 1/2F

  • Mfr # RTP30N

  • Zoro # G1592735


product price: $5,459.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Type
Belt-Drive
Flow Capacity (GPM)
7.9 gpm
RPM
1,000 RPM
Shaft Dia.
35 mm
Inlet Port (In.)
3/4 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTP30N
Zoro #
G1592735
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
35 mm
Width (In.)
18.1 in
Length (In.)
22.7 in
Height (In.)
9.1 in
Overall Length
22.7 in
Overall Width
18.1 in
Intake Connection Size
3/4 in
Shaft Outer Diameter
35 mm
Overall Height
9.1 in
Discharge Connection Size
1/2 in

Description

Pressure Plunger Pump, Discharge Connection Size 1/2 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 7,250 psi, Flow Rate (Maximum) 7.9 gpm, Intake Connection Size 3/4 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,000 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Stainless Steel, Required Electric Motor Horsepower (Maximum) 27 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 39 3/10 hp, Lubrication Oil Bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.