Zoro Homepage

Pump, 3,000 psi, Solid Shaft, Solid

  • Mfr # RTD130-200H

  • Zoro # G910474516


product price: $4,505.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Speed (Maximum)
1,000 RPM
Power Source
Solid Shaft
Flow Rate (Maximum)
34.5 gpm
Operating Pressure (Maximum)
3,000 psi
Shaft Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTD130-200H
Zoro #
G910474516
UPC #
192216278141
Country of Origin
Italy

Dimensions

Discharge Connection Size
1 in

Details

Item
Pump
Motor Speed (Maximum)
1,000 RPM
Power Source
Solid Shaft
Flow Rate (Maximum)
34.5 gpm
Operating Pressure (Maximum)
3,000 psi
Shaft Type
Solid
Flange Type
Horizontal Gas Engine

Description

Pump, Discharge Connection Size 1 in, Flow Rate (Maximum) 34.5 gpm, Motor Speed (Maximum) 1,000 RPM, Shaft Type Solid, Flange Type Horizontal Gas Engine, Operating Pressure (Maximum) 3,000 psi, Power Source Solid Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.