Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, Forged Brass, Horizontal Hydraulic Drive, 4 gpm

  • Mfr # HYD-RK1520-PKG

  • Zoro # G210474483


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Discharge Pressure (Maximum)
3,000 psi
Shaft Type
Hollow
Pump Head Material
Forged Brass
Plunger Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-RK1520-PKG
Zoro #
G210474483
UPC #
192216228252
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in
Shaft Outer Diameter
5/8 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Discharge Pressure (Maximum)
3,000 psi
Shaft Type
Hollow
Pump Head Material
Forged Brass
Plunger Material
Ceramic
Motor Speed (Maximum)
1,450 RPM
Power Source
Hydraulic
Drive Type
Hydraulic
Flow Rate (Maximum)
4 gpm
Number of Pistons
3
Required Gasoline Engine Horsepower (Maximum)
10 9/10 hp
Operating Pressure (Maximum)
3,000 psi
Discharge Connection Type
NPT
Flange Type
Horizontal Hydraulic Drive
Required Electric Motor Horsepower (Maximum)
8 1/5 hp
Intake Connection Type
FNPT
Piston Design
Triplex

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,450 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 8 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 10 9/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.